Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 747A SYNTHETIC GLOVE 7 S
TEGERA 747A SYNTHETIC GLOVE 7 S
General handling glove Tegera
References
tegera:
747A-7
rubix:
386A1318
ean:
7340118349923
Technical specifications
Size
7
Coating
Nitrile
Main material
Cotton
Product details
Technical specifications
Product details : TEGERA 747A SYNTHETIC GLOVE 7 S
Technical specifications
Attributes
Size
7
Coating
Nitrile
Main material
Cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.33
excl. VAT
/
Each
£
4.00
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
GISS 840020 G-DRIVER PLUS SUPERIOR FULL GRAIN LEATHER CREAM SIZE 10
SHOWA 541 DYNEEMA GRIP CUT B PROTECTION GLOVES GREY 8/L
GISS 863292 G-NBR ONE 3/4 DIPPED NITRILE KNITWRIST GLOVE 4112X SIZE 10
TEGERA 8127 TEXTILE GLOVE 7 S
TEGERA 868 SYNTHETIC GLOVE 6 XS
TEGERA 873 SYNTHETIC GLOVE 7 S
SHOWA 541 DYNEEMA GRIP CUT B PROTECTION GLOVES GREY 9/XL
TEGERA 919 TEXTILE GLOVE 7 S
UVEX 60027 ATHLETIC LITE 4132X BLUE/ANTHRACITE GLOVES 9/L
TEGERA 884A SYNTHETIC GLOVE 9 L
ANSELL 11-925 HYFLEX 4111A NITRILE 3/4 DIPPED GLOVES BLUE SIZE 9
TEGERA 9205 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 10 XL
POLYCO GIOG1 GRIP IT OIL C1 CHEM GAUNTLET 4121X BLUE/BLK SIZE 9 PK1
TEGERA 145 LEATHER GLOVE 10 XL
ANSELL 47-400 ACTIVARMR 3111A PALM COATED GLOVES BLUE SIZE 7