• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,530)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Personal protective equipment(46,343)
  • Hygiene(1,388)
  • Environment and safety(7,690)
See Protection, Safety & Hygiene
  • Hygiene(136)
  • Cleaning(1,252)
  • Skin protection cream(21)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
VIKAN 29582 ALUMINUM HANDLE 25MM 1260MM GREEN

VIKAN 29582 ALUMINUM HANDLE 25MM 1260MM GREEN

Brooms and brushes Vikan

See technical information
References
Vikan:29582
Rubix:124A5293
EAN:5705020295829
brand logo
brand logo

Product details : VIKAN 29582 ALUMINUM HANDLE 25MM 1260MM GREEN


This handle with colour-coded grip can be used with any product in the Vikan range.

Technical specifications


Attributes
Length126 cm
Show UNSPSC/ECL@SS
£ 6.70 excl. VAT
/ Each
£ 8.04 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

VIKAN 53754 TUBE BRUSH 10MM 500MM HARD REDKLINGSPOR 358376 WOODEN HAND BRUSH 3ROW 125X25X290MM 0.35 STEEL BH600"PRODEC RDG 4"" GREY BRISTLE DUSTING BRUSH"VIKAN 70609 WALL-/FLOOR WASHING BRUSH 305MM HARD BLACKKLINGSPOR 358370 WOODEN HAND BRUSH 4ROW 125X25X290MM 0.3 SSTEEL BH600SPARTEX 845177 5 THREADS RICE STRAW SWEEPING BRUSHVIKAN 29353 ALUMINUM HANDLE 31MM 1310MM BLUEVIKAN 29205 BROOM 530MM VERY HARD WHITESPARTEX I.12-B 36IN STIFF BASSINE BROOM HEADVIKAN 706066 WALL-/FLOOR WASHING BRUSH 305MM HARD BROWNHILLBRUSH B1061W STIFF 280MM BANISTER BRUSH WHITEHILLBRUSH BB4 MEDIUM 450MMX75MM 2 PINT BOTTLE BRUSHVIKAN 525252 MULTI BRUSH/RIM CLEANER 310MM SOFT/SPLIT BLACKVIKAN 29645 ULTRA HYGIENIC HANDLE 32MM 1700MM WHITEVIKAN 70412 DECK SCRUB WATERFED 270MM VERY HARD GREEN
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap