SPARTEX TLC010001E INTERLOCKING TILE EDGES 515MM X 80MM X 5MM BLACK
Spartex Matting
See technical informationReferences
Spartex:UK-TLC010001E
Rubix:239A9592

Product details : SPARTEX TLC010001E INTERLOCKING TILE EDGES 515MM X 80MM X 5MM BLACK
SPARTEX-TLC010001E Spartex Interlocking tile Edges 515mm x 80mm x 5mm Black
Technical specifications
Attributes
| Thickness | 5 mm |
|---|---|
| Width | 80 mm |
| Colour | black |
| Length | 515 mm |
Show UNSPSC/ECL@SS
£ 13.46 excl. VAT
/ Each
£ 16.15 incl. VAT
- Usually arrives within 14 working days
