Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX SS070002M SAFETYSTEP EDGES 75MM X 1M YELLOW
SPARTEX SS070002M SAFETYSTEP EDGES 75MM X 1M YELLOW
Spartex Matting
References
spartex:
UK-SS070002M
rubix:
239A9579
Technical specifications
Width
75
mm
Colour
Yellow
Length
1000
mm
Product details
Technical specifications
Product details : SPARTEX SS070002M SAFETYSTEP EDGES 75MM X 1M YELLOW
SPARTEX-SS070002M Spartex SafetyStep Edges 75mm x 1m Yellow
Technical specifications
Attributes
Width
75
mm
Colour
Yellow
Length
1000
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.64
excl. VAT
/
Each
£
15.17
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
COBA COBAMAT STD MATTING RED 0.6 X 5M
SPARTEX TLC010001E INTERLOCKING TILE EDGES 515MM X 80MM X 5MM BLACK
SPARTEX BF010703 BUBBLE ANTI FATIGUE MAT WITH YELLOW BORDER 0.6M X 0.9
SPARTEX DS021010C DECKTREAD MATTING 1.0M X LINEAR MTR BLUE
SPARTEX SS010002MN SAFETYSTEP EDGES NITRILE 75MM X 1M BLACK
COBA TOUGHRIB MAT 0.9 X 1.2M CHARCOAL
GISS 865526 ANTI-FATIGUE MAT G-MAT ONE DIMENSION MM 900 X18300
SPARTEX WH060003 HEAVY DUTY ENTRANCE MAT 0.9M X 1.5M GREY
COBA COBAMAT 2210 INDUSTRIAL MATT BLACK 0.9 X 5M
COBA COBARIB 1.2M WIDEXPER(M)X3MM THICK
COBA VYNAPLUSH BLACK/RED 0.6M X 0.9M VP010301
SPARTEX AS060001 COMFORT STAT ESD ANTI FATIGUE MATTING 0.6M X 0.9M GRE
SPARTEX CV010005 COMFORT LIGHT ANTI FATIGUE MATTING 0.9M X 1.82M X 6MM
SPARTEX AD010002 COMFORT DOT ANTI FATIGUE MATTING 0.9M X 1.5M BLACK
SPARTEX ESDR020001 ESD RUBBER MATTING 0.6M X 10M X 2MM BLUE