SPARTEX SM010013 ELECTRICAL INSULATION MATTING 0.9M X 5M X 6MM BLACK
Spartex Matting
See technical informationReferences
Spartex:UK-SM010013
Rubix:239A9555
Product details : SPARTEX SM010013 ELECTRICAL INSULATION MATTING 0.9M X 5M X 6MM BLACK
SPARTEX-SM010013 Spartex Electrical Insulation Matting 0.9m x 5m x 6mm Black
Technical specifications
Attributes
| Length | 500 mm |
|---|
Show UNSPSC/ECL@SS
£ 157.64 excl. VAT
/ Each
£ 189.17 incl. VAT
- Usually arrives within 14 working days

