MITSUBCARB MVX3600X5F40 INDEXABLE DRILL 90038147
Insert drill bodies Mitsubishi Materials
See technical informationReferences
Mitsubishi Materials:MVX3600X5F40
Rubix:278A2658


Technical specifications
| Drilling diameter | 36 mm |
|---|---|
| Apparent length | 187 mm |
| Tail diameter | 40 mm |
Product details : MITSUBCARB MVX3600X5F40 INDEXABLE DRILL 90038147
Technical specifications
Attributes
| Drilling diameter | 36 mm |
|---|---|
| Apparent length | 187 mm |
| Tail diameter | 40 mm |
| Ratio of length to drilling diameter | 5xd |
| Tail length | 65 mm |
| Internal cooling | yes |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 565.44 excl. VAT
/ Each
£ 678.53 incl. VAT
- Usually arrives within 14 working days