References
Sandvik Coromant:880-D2500L25-02
Rubix:286A8376
Manufacturer :5765366




Technical specifications
| Drilling diameter | 25 mm |
|---|---|
| Apparent length | 73.487 mm |
| Tail | cylindrical |
Product details : SANDVIK 880-D2500L25-02 5765366
Technical specifications
Attributes
| Drilling diameter | 25 mm |
|---|---|
| Apparent length | 73.487 mm |
| Tail | cylindrical |
| Tail diameter | 25 mm |
| Insert Type | corodrill 880 |
| Ratio of length to drilling diameter | 2 mm |
| Tail length | 565.135 mm |
| Internal cooling | yes |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 568.56 excl. VAT
/ Each
£ 682.27 incl. VAT
- Usually arrives within 14 working days