Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Bearing calibration/spacer disk
NILOS NYLOS RING 23026 AV
NILOS NYLOS RING 23026 AV
Bearing calibration/spacer disk Nilos
References
nilos:
23026AV
rubix:
102A8238
Technical specifications
Inner diameter
130
mm
Outer diameter
188
mm
Width
4
mm
Product details
Technical specifications
Product details : NILOS NYLOS RING 23026 AV
Technical specifications
Attributes
Inner diameter
130
mm
Outer diameter
188
mm
Width
4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.77
excl. VAT
/
Each
£
11.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SKF 1.00MM SHIM PACK TMAS75-100
NILOS RING 6036 JV
INA NEEDLE BEARING WASHR WS89310
INA NEEDLE BEARING WASHR WS81122
NILOS RING 6228 AV
SKF SHIM SET TMAS 50-040
SKF STEEL SHIM TMAS100-050
SKF 3MM SHIM TMAS50-300
FAG U207 BEARING SEATING RING 167443650000
SKF TMAS200-100
INA NEEDLE BEARING WASHR WS81108
INA NEEDLE BEARING WASHR WS89317
FAG U204 BEARING SEATING RING 167443300000
NILOS RING 6306 AV
INA NEEDLE BEARING WASHR WS89314