References
INA:WS81108
Rubix:105A0975
Manufacturer :0000252830000
EAN:4012802431971

Product details : INA WS81108 NEEDLE BEARING WASHER
Axial cylindrical roller bearings 811, single direction, comprising K811, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 4x60x60 mm |
|---|---|
| Logistic Weight | 43 g |
| Inner diameter | 40 mm |
| Outer diameter | 60 mm |
| Width | 3.5 mm |
| Thickness | 3.5 mm |
| Material | through-hardened rolling bearing steel |
Show UNSPSC/ECL@SS
£ 33.47 excl. VAT
/ Each
£ 40.16 incl. VAT
- Delivery usually within ( 7 ) days
