Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Bearing calibration/spacer disk
SKF SHIM SET TMAS 50-040
SKF SHIM SET TMAS 50-040
Shims (set of 10 pieces) 0.40 mm SKF
References
skf:
TMAS 50-040
rubix:
113A7239
ean:
7316570377460
Technical specifications
Inner diameter
13
mm
Outer diameter
50
mm
Width
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SKF SHIM SET TMAS 50-040
Set of shims
Technical specifications
Attributes
Inner diameter
13
mm
Outer diameter
50
mm
Width
50
mm
Series
TMAS
Material
Stainless Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.32
excl. VAT
/
Each
£
25.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SKF NEEDLE BEARING WASHER WS 81111
NILOS RING 6316 AV
INA NEEDLE BEARING WASHR GS81213
INA NEEDLE BEARING WASHR WS89306
SKF BEARING SEATING RING U 203
FAG U210 BEARING SEATING RING 190057090000
SKF 0.25MM SHIM PACK TMAS 50-025
INA ZS1329 NEEDLE BEARING WASHR 0000555140000
INA NEEDLE BEARING WASHR WS81122
SKF NEEDLE BEARING WASHER AS 2542
FAG U307 BEARING SEATING RING 167444460000
SKF 0.70 SHIM SET TMAS 75-070
INA NEEDLE BEARING WASHR WS81107
SKF AS 120155 WASHER
NILOS 33022AV RING