References
SKF:TMAS 75-100
Rubix:113A6586
EAN:7316571082738

Product details : SKF 1.00MM SHIM PACK TMAS75-100
Shim set
Technical specifications
Attributes
| Inner diameter | 21 mm |
|---|---|
| Outer diameter | 75 mm |
| Width | 75 mm |
| Thickness | 1 mm |
| Material | stainless steel (grade 304s31) |
Show UNSPSC/ECL@SS
£ 23.93 excl. VAT
/ Each
£ 28.72 incl. VAT
- Usually arrives within 14 working days
