References
FAG:U207
Rubix:229A2075
Manufacturer :0167443650000
EAN:4012801182621

Product details : FAG U207 BEARING SEATING RING 167443650000
Seating washer U2, rolling bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x65x65 mm |
|---|---|
| Logistic Weight | 57 g |
| Inner diameter | 48 mm |
| Outer diameter | 65 mm |
| Width | 7 mm |
| Thickness | 7 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 18.96 excl. VAT
/ Each
£ 22.75 incl. VAT
- Usually arrives within 14 working days
