Shaft locating washer
Inner diameter | 50 mm |
---|---|
Outer diameter | 95 mm |
Width | 9.5 mm |
Logistics dimensions (L x W x H) | 10x95x95 mm |
---|---|
Logistic Weight | 380 g |
Inner diameter | 50 mm |
Outer diameter | 95 mm |
Width | 9.5 mm |
Series | WS893 |
Usually arrives within 14 working days