Shaft locating washer
Inner diameter | 85 mm |
---|---|
Outer diameter | 150 mm |
Width | 13.5 mm |
Logistics dimensions (L x W x H) | 14x150x150 mm |
---|---|
Logistic Weight | 1260 g |
Inner diameter | 85 mm |
Outer diameter | 150 mm |
Width | 13.5 mm |
Series | WS893 |
Usually arrives within 14 working days