Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Bearing calibration/spacer disk
FAG U204 BEARING SEATING RING 167443300000
FAG U204 BEARING SEATING RING 167443300000
Seating washer
References
fag:
U204
rubix:
229A2073
manufacturer :
0167443300000
ean:
4012801182591
Technical specifications
Inner diameter
30
mm
Outer diameter
42
mm
Width
5
mm
See all Specifications
Product details
Technical specifications
Product details : FAG U204 BEARING SEATING RING 167443300000
Seating washer U2, rolling bearing
Technical specifications
Attributes
Logistics dimensions (L x W x H)
5
x
42
x
42
mm
Logistic Weight
20
g
Inner diameter
30
mm
Outer diameter
42
mm
Width
5
mm
Series
U2
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.88
excl. VAT
/
Each
£
17.86
incl. VAT
Usually arrives within 14 working days
Select variants (35)
Add to cart
Create PDF from product
Check our products from related categories
NILOS RING 6012 JV
INA NEEDLE BEARING WASHR GS81218
FAG U224 BEARING SEATING RING
NILOS RING 6312 JV
NSK FR160/10+J LOCATING RING
SKF 0.10MM SHIM PACK TMAS 75-010
NSK FR180/10+J LOCATING RING
FAG U203 SEATING WASHER
FAG U305 BEARING SEATING RING 167444380000
NILOS RING 6201 JV
NILOS 30203JV INNER BEARING SEAL
SKF 0.70 SHIM SET TMAS 75-070
INA NEEDLE BEARING WASHR WS81111
INA NEEDLE BEARING WASHR GS89307
FAG U208 BEARING SEATING RING 167443730000