SPARTEX 28302HBFR HIGH TEMPERATURE STAINLESS BRAKED 80MM THERMOPLASTIC
Caster for transport Spartex
See technical informationReferences
Spartex:UK-28302HBFR
Rubix:230A4387
Product details : SPARTEX 28302HBFR HIGH TEMPERATURE STAINLESS BRAKED 80MM THERMOPLASTIC
HIGH TEMPERATURE
STAINLESS STEEL
PLATE FIXING BRAKED SWIVEL CASTOR
100MM THERMOPLASTIC WHEEL
PLAIN BORE
Technical specifications
Attributes
| Load capacity | 150 kg |
|---|---|
| Wheel diameter | 80 mm |
Show UNSPSC/ECL@SS
£ 73.87 excl. VAT
/ Each
£ 88.64 incl. VAT
- Usually arrives within 14 working days

