Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX 2V32V075TRPB10 TWINWHEEL BRAKED CASTOR 75MM RUBBER TYRED WHEEL
SPARTEX 2V32V075TRPB10 TWINWHEEL BRAKED CASTOR 75MM RUBBER TYRED WHEEL
Caster for transport Spartex
References
spartex:
UK-2V32V075TRPB10
rubix:
230A3738
Technical specifications
Load capacity
100
kg
Wheel diameter
75
mm
Product details
Technical specifications
Product details : SPARTEX 2V32V075TRPB10 TWINWHEEL BRAKED CASTOR 75MM RUBBER TYRED WHEEL
TWINWHEEL SINGLE HOLE FIXING BRAKED SWIVEL CASTOR 50MM THERMOPLASTIC RUBBER TYRED WHEELS PLAIN BORE
Technical specifications
Attributes
Load capacity
100
kg
Wheel diameter
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.16
excl. VAT
/
Each
£
14.59
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V32V050TRPB10 BRAKED SWIVEL CASTOR 50MM THERMOPLASTIC RUBBER T
SPARTEX V42Q200NYRP05 BRAKED SWIVEL CASTOR 200MM NYLON WHEEL ROLLER BE
SPARTEX V422NYBSWB BRAKED SWIVEL CASTOR 100MM NYLON WHEEL ROLLER BEARI
BLICKLEBPPN100G WHEEL
NYLON SWIVEL PLATE BRAKE 150MM 2500KG
BLICKLE BKX-POTH125KAD-3 FIXED CASTOR BKX-POTH 125KAD-3
BLICKLE CASTOR BH-GSPO100K-1
SPARTEX V388NY FIXED CASTOR 75MM NYLON WHEEL PLAIN BORE
SPARTEX V72V100BNJP04 BRAKED CASTOR 100MM RUBBER TYRED WHEEL BALL BEAR
SPARTEX 2VFH150PTJP06 TWINWHEEL FIXED CASTOR 150MM POLYURETHANE TYRED
SPARTEX 2VSH150APJP06 TWINWHEEL SWIVEL CASTOR 150MM POLYURETHANE TYRED
SPARTEX VSH150ARJP06SWB BRAKED SWIVEL CASTOR 150MM RUBBER TYRED WHEEL
SPARTEX 2VFH200NYJHDP06 TWINWHEEL FIXED CASTOR 200MM NYLON WHEELS BALL
SPARTEX V80Q080NYPP04 STAINLESS SWIVEL CASTOR 80MM NYLON WHEEL PLAIN B
SPARTEX V41Q200PNRP05 FIXED CASTOR 200MM POLYURETHANE TYRED WHEEL ROLL