Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX 2VFH250NYJHDP06 TWINWHEEL FIXED CASTOR 250MM NYLON WHEELS BALL
SPARTEX 2VFH250NYJHDP06 TWINWHEEL FIXED CASTOR 250MM NYLON WHEELS BALL
Caster for transport Spartex
References
spartex:
UK-2VFH250NYJHDP06
rubix:
230A4341
Technical specifications
Load capacity
1800
kg
Wheel diameter
250
mm
Product details
Technical specifications
Product details : SPARTEX 2VFH250NYJHDP06 TWINWHEEL FIXED CASTOR 250MM NYLON WHEELS BALL
TWINWHEEL PLATE FIXING FIXED CASTOR 250MM NYLON WHEELS BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
1800
kg
Wheel diameter
250
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
561.34
excl. VAT
/
Each
£
673.61
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 28302HB HIGH TEMPERATURE STAINLESS CASTOR 80MM THERMOPLASTIC W
SPARTEX V629PNB FIXED CASTOR 150MM POLYURETHANE TYRED WHEEL ROLLER BEA
SPARTEX V388NY FIXED CASTOR 75MM NYLON WHEEL PLAIN BORE
SPARTEX V40Q100BLRP04 SWIVEL CASTOR 100MM CUSHION RUBBER TYRED WHEEL R
SWIV CASTOR PLATE FIX 160MM BLK CUSHION RUBBER TYRED WHL V40Q160SRRP05
SPARTEX V81Q100GNJP04 STAINLESS FIXED CASTOR 100MM RUBBER TYRED WHEEL
SPARTEX V40Q200SRRP05 SWIVEL CASTOR 200MM CUSHION RUBBER TYRED WHEEL R
SPARTEX 2VFH125PTJP06 TWINWHEEL FIXED CASTOR 125MM POLYURETHANE TYRED
SPARTEX V51Q125PTJP05 FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL
CAST IRON FIXED PLATE 200MM 1100KG
SPARTEX V81Q125PNPP04 STAINLESS FIXED CASTOR 125MM POLYURETHANE TYRED
SPARTEX V72V125BNJB12 BRAKED CASTOR 125MM RUBBER TYRED WHEEL BALL BEAR
POLYURETHANE SWIVEL PLATE BRAKE 150MM 750KG
SPARTEX V41Q100PNRP04 FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL ROLL
SPARTEX VSH150ARJP06 SWIVEL CASTOR 150MM RUBBER TYRED WHEEL BALL BEARI