Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V261NYBR BRAKED SWIVEL CASTOR 65MM NYLON WHEEL PLAIN BORE
SPARTEX V261NYBR BRAKED SWIVEL CASTOR 65MM NYLON WHEEL PLAIN BORE
Caster for transport Spartex
References
spartex:
UK-V261NYBR
rubix:
230A3990
Technical specifications
Load capacity
122
kg
Wheel diameter
65
mm
Product details
Technical specifications
Product details : SPARTEX V261NYBR BRAKED SWIVEL CASTOR 65MM NYLON WHEEL PLAIN BORE
PLATE FIXING BRAKED SWIVEL CASTOR 65MM NYLON WHEEL PLAIN BORE
Technical specifications
Attributes
Load capacity
122
kg
Wheel diameter
65
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.49
excl. VAT
/
Each
£
14.99
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
BLICKLE B-ALTH-100K-AS CASTOR WHEEL ASSEMBLY
POLYURETHANE SWIVEL PLATE BRAKE 150MM 750KG
SPARTEX V82Q125PNRP04 STAINLESS BRAKED CASTOR 125MM POLYURETHANE TYRED
POLYURETHANE SWIVEL CASTOR BRAKE 125MM 300KG
SPARTEX V40Q080BLRB12 SWIVEL CASTOR 80MM CUSHION RUBBER TYRED WHEEL RO
SPARTEX V80Q080PNRP04 STAINLESS SWIVEL CASTOR 80MM POLYURETHANE TYRED
SPARTEX 2V32V050TRPP01 TWINWHEEL BRAKED CASTOR 50MM RUBBER TYRED WHEEL
SPARTEX V42Q080SRRP04 BRAKED SWIVEL CASTOR 80MM CUSHION RUBBER TYRED W
SPARTEX VSH200ARJP06 SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX 2VFH200NPJP06 TWINWHEEL FIXED CASTOR 200MM POLYURETHANE TYRED
SPARTEX V50Q100APJP05 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL
SPARTEX 28310HD HIGH TEMPERATURE STAINLESS CASTOR 125MM THERMOPLASTIC
HIGH TEMP ORANGE EPOXY RESIGN SWIVEL PLATE 100MM 1
SPARTEX V50Q100NYJP05 SWIVEL CASTOR 100MM NYLON WHEEL
SPARTEX V81Q160GNJP05 STAINLESS FIXED CASTOR 160MM RUBBER TYRED WHEEL