Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V40Q100PNRP04 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL ROL
SPARTEX V40Q100PNRP04 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL ROL
Caster for transport Spartex
References
spartex:
UK-V40Q100PNRP04
rubix:
230A3854
Technical specifications
Load capacity
150
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SPARTEX V40Q100PNRP04 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL ROL
PLATE FIXING SWIVEL CASTOR 80MM POLYURETHANE TYRED WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
150
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.95
excl. VAT
/
Each
£
13.14
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V629RNB FIXED CASTOR 150MM RUBBER TYRED WHEEL ROLLER BEARING
SPARTEX V51Q125NYJP05 FIXED CASTOR 125MM NYLON WHEEL
SPARTEX VSL100NYJHDP05SWB BRAKED SWIVEL CASTOR 100MM NYLON WHEEL BALL
SPARTEX V42Q080SRRB12 BRAKED SWIVEL CASTOR 80MM CUSHION RUBBER TYRED W
BLICKLE 260075 POTH150/20K THERMOPLASTIC POLYURETHANEHD NYLON WHEEL
SPARTEX V40Q160SRRP05 SWIVEL CASTOR 160MM CUSHION RUBBER TYRED WHEEL R
BLICKLE 42531 L-RD 182R PRESSED STEEL SWIVEL CASTOR, MEDIUM DUTY
SPARTEX 2VSH150ARJP06 TWINWHEEL SWIVEL CASTOR 150MM RUBBER TYRED WHEEL
SPARTEX 2VSH200APJP06 TWINWHEEL SWIVEL CASTOR 200MM POLYURETHANE TYRED
SPARTEX V82Q080PNPP04 STAINLESS BRAKED CASTOR 80MM POLYURETHANE TYRED
BLICKLE SPK-50G 50MM CAST IRON FLANGED WHEEL
BLICKLE BRAKED SWIVEL CASTOR LK-SPO-125K-1-FI
SPARTEX V70V125BNJB12 SWIVEL CASTOR 125MM RUBBER TYRED WHEEL BALL BEAR
SPARTEX V42Q200PNRB12 BRAKED SWIVEL CASTOR 200MM POLYURETHANE TYRED WH
SPARTEX V80Q100NYRP04 STAINLESS SWIVEL CASTOR 100MM NYLON WHEEL ROLLER