Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V70V100NYJP04 SWIVEL CASTOR 100MM NYLON WHEEL BALL BEARING
SPARTEX V70V100NYJP04 SWIVEL CASTOR 100MM NYLON WHEEL BALL BEARING
Caster for transport Spartex
References
spartex:
UK-V70V100NYJP04
rubix:
230A3784
Technical specifications
Load capacity
150
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SPARTEX V70V100NYJP04 SWIVEL CASTOR 100MM NYLON WHEEL BALL BEARING
PLATE FIXING SWIVEL CASTOR 75MM NYLON WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
150
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.53
excl. VAT
/
Each
£
11.44
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
BLICKLE FSTH 80X25/20-15K 662387
SPARTEX V422PNBSWB BRAKED SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL
SPARTEX VSH125ARJP06 SWIVEL CASTOR 125MM RUBBER TYRED WHEEL BALL BEARI
BLICKLE 755274 FF160 TRUCK LOCK
SPARTEX VFH100ARJP06 FIXED CASTOR 100MM RUBBER TYRED WHEEL BALL BEARIN
SPARTEX V52Q100NYJP05 BRAKED CASTOR 100MM NYLON WHEEL
SPARTEX VFH200NYJHDP06 FIXED CASTOR 200MM NYLON WHEEL BALL BEARING
SPARTEX V50Q200APJP05 SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL
SPARTEX V50A160APJP05 SWIVEL CASTOR 160MM POLYURETHANE TYRED WHEEL BAL
RUBBER SWIVEL CASTOR 80MM 150KG
BLICKLE HEATRESISTANT PRESSED STEEL SWIVEL CASTOR 140X110 NO BREAK
SPARTEX V80Q160PNRP05 STAINLESS SWIVEL CASTOR 160MM POLYURETHANE TYRED
POLYURETHANE FIXED PLATE 125MM 300KG
SPARTEX V52A125PTJP05 BRAKED SWIVEL CASTOR 125MM POLYURETHANE TYRED WH
NYLON FIXED PLATE 200MM 3000KG