Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V81Q125NYPP04 STAINLESS FIXED CASTOR 125MM NYLON WHEEL PLAIN B
SPARTEX V81Q125NYPP04 STAINLESS FIXED CASTOR 125MM NYLON WHEEL PLAIN B
Caster for transport Spartex
References
spartex:
UK-V81Q125NYPP04
rubix:
230A4148
Technical specifications
Load capacity
200
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX V81Q125NYPP04 STAINLESS FIXED CASTOR 125MM NYLON WHEEL PLAIN B
STAINLESS STEEL PLATE FIXING FIXED CASTOR 125MM NYLON WHEEL PLAIN BORE
Technical specifications
Attributes
Load capacity
200
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.90
excl. VAT
/
Each
£
28.68
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V70V075TRJP04 SWIVEL CASTOR 75MM THERMOPLASTIC RUBBER TYRED WH
SPARTEX V40Q125BLRP04 SWIVEL CASTOR 125MM CUSHION RUBBER TYRED WHEEL R
SPARTEX 2VFH250PTJP06 TWINWHEEL FIXED CASTOR 250MM POLYURETHANE TYRED
SPARTEX VFH125NYJHDP06 FIXED CASTOR 125MM NYLON WHEEL BALL BEARING
SPARTEX V80Q125NYPP04 STAINLESS SWIVEL CASTOR 125MM NYLON WHEEL PLAIN
SPARTEX 2VSH150ARJP06 TWINWHEEL SWIVEL CASTOR 150MM RUBBER TYRED WHEEL
SPARTEX V361NYBR BRAKED SWIVEL CASTOR 75MM NYLON WHEEL PLAIN BORE
BLICKLE VPP-200/20R 200MM RUBBER WHEEL
SPARTEX V422NYBSWB BRAKED SWIVEL CASTOR 100MM NYLON WHEEL ROLLER BEARI
SPARTEX V30V050TRPP01 SWIVEL CASTOR 50MM THERMOPLASTIC RUBBER TYRED WH
STAINLESS NYLON SWIVEL PLATE BRAKED 200MM 800KG
KEYSTONE AVO 200MM RUBBER TYRED SWIVEL CASTOR WITH BRAKE
VARLEY SWIVEL CASTOR V42Q160SRRP05 C/W TOTAL STOP BRAKER 160MM
SPARTEX V42Q125PNRP04 BRAKED SWIVEL CASTOR 125MM POLYURETHANE TYRED WH
NYLON BRAKED PLATE 125MM 300KG