Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V42Q080PNRB12 BRAKED SWIVEL CASTOR 80MM POLYURETHANE TYRED WHE
SPARTEX V42Q080PNRB12 BRAKED SWIVEL CASTOR 80MM POLYURETHANE TYRED WHE
Caster for transport Spartex
References
spartex:
UK-V42Q080PNRB12
rubix:
230A3931
Technical specifications
Load capacity
150
kg
Wheel diameter
80
mm
Product details
Technical specifications
Product details : SPARTEX V42Q080PNRB12 BRAKED SWIVEL CASTOR 80MM POLYURETHANE TYRED WHE
SINGLE HOLE FIXING BRAKED SWIVEL CASTOR 80MM POLYURETHANE TYRED WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
150
kg
Wheel diameter
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.09
excl. VAT
/
Each
£
14.51
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V81Q160PNRP05 STAINLESS FIXED CASTOR 160MM POLYURETHANE TYRED
POLYURETHANE FIXED PLATE 200MM 1100KG
BLICKLE WHEEL VPP200/20G
RUBBER SWIVEL PLATE 100MM 200KG
SPARTEX V50Q200PTJP05 SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL
BLICKLE L-POEV-125G-FI-FA PRESSED STEEL SWIVEL CASTOR
SPARTEX VSL100APJP05-DL DIRECTIONAL LOCK CASTOR 100MM POLYURETHANE TYR
BLICKLE WHITENYLONWHEEL PO 60/12G
BLICKLE SETH 200/25K ROLLERS
SPARTEX V72V075BNJB12 BRAKED CASTOR 75MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX V622NYBSWB BRAKED SWIVEL CASTOR 150MM NYLON WHEEL ROLLER BEARI
BLICKLE LX-PO 100G-FI CASTOR WHEEL BRAKE STAINLESS STEEL EACH
SPARTEX V80Q160GNJP05 STAINLESS SWIVEL CASTOR 160MM RUBBER TYRED WHEEL
BLICKLE CASTOR BK-SE-100K-1
SPARTEX V51A160NYJP05HD FIXED CASTOR 160MM NYLON WHEEL BALL BEARING