MAKITA VC010GZ XGT BODY ONLY UPRIGHT VACUUM CLEANER


Vacuum cleaner Makita

References
makita:VC010GZ
rubix:274A3748
ean:0197050002877
brand logo
brand logo

Product details : MAKITA VC010GZ XGT BODY ONLY UPRIGHT VACUUM CLEANER


3 modes for suction power with mode memory function. HEPA Filter is used to capture very fine particles effectively. High dust pick-up rate corresponding to the gold level of the CRI seal of approval. Increased cleaning width of 381mm. 5-stage brushroll height adjustment. Low cleaner head with a height of approx 80mm. Wide bumper covering the front of the head. Side brush on each side of the cleaner head. Removable aluminum pipe with integrated handle for cleaning in corners or confined spaces.

Technical specifications


Attributes
No attributes to display for this product
£ 653.00 excl. VAT
/ Each
£ 783.60 incl. VAT
  • Usually arrives within 14 working days