Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
MILWAUKEE 4932372533 HSS ANNUALAR CUTTER SET (6PC)
MILWAUKEE 4932372533 HSS ANNUALAR CUTTER SET (6PC)
Holesaw Milwaukee
References
milwaukee:
4932372533
rubix:
395A6391
ean:
4002395345236
Technical specifications
Diameter
14
mm
Product details
Technical specifications
Product details : MILWAUKEE 4932372533 HSS ANNUALAR CUTTER SET (6PC)
Technical specifications
Attributes
Diameter
14
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
132.03
excl. VAT
/
Each
£
158.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BOSCH 2608584795 48MM DIA SHEET METAL HOLESAW
BAHCO 3830-19-C BI-METAL VARIABLE PITCH HOLESAW 19MM
LENOX 3006464L T2 BI-METAL HOLE SAW 102MM
BOSCH 2608580316 65MM DIA DIAMOND HOLESAW
LENOX 3003434L T2 BI-METAL HOLE SAW 54MM
BOSCH 2608584625 DIA PROGRESSOR HOLESAW 33MM
BOSCH 2608584109 32MM BI METAL HOLESAW
BAHCO 3830-32-VIP HOLESAW BIM 32MM IP
BAHCO 3830-16-C BI-METAL VARIABLE PITCH HOLESAW 16MM
STARRETT HOLE SAW D0200 DIAMOND 51MM
STARRETT FCH0196 40MM FAST CUT HOLESAW
BAHCO 3832-114 HOLESAW CARB TIPPED 114MM IP
BAHCO 3832-48 HOLESAW CARB TIPPED 48MM IP
BOSCH 2608580303 22MM DIA DIAMOND HOLESAW
STARRETT FCH0238 60MM FAST CUT HOLESAW