Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
<Ā Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
BOSCH 2608584625 DIA PROGRESSOR HOLESAW 33MM
BOSCH 2608584625 DIA PROGRESSOR HOLESAW 33MM
Progressor drill bits
References
bosch:
2608584625
rubix:
2575664
manufacturer :
2 608 584 625
ean:
3165140262255
Technical specifications
Diameter
33Ā
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608584625 DIA PROGRESSOR HOLESAW 33MM
Diameter mm: 98
Diameter inches: 3 7/8
Technical specifications
Attributes
Logistic Weight
110Ā
g
Packaged dimensions (D x W x H)
155
x
57
x
40
Ā
mm
Package weight
110Ā
g
Diameter
33Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
15.93
excl. VAT
/
Each
Ā£
19.12
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 3832-21 HOLESAW CARB TIPPED 21MM IP
2608584797 BOSCH 54MM HOLE SAW
BAHCO 3832-92 HOLESAW CARB TIPPED 92MM IP
STARRETT FCH1036 21MM FAST CUT HOLESAW
BOSCH 2608580306 DIAMOND HOLESAW 32MM
STARRETT 38MM HOLESAW SH0112
EVOLUTION BX24L-24MM ROTOBOR CUTTER LONG 24MM
BAHCO 3830-16-VIP HOLESAW BIM 16MM IP
BOSCH 60MM DIAMETER DIAMOND HOLESAW 2608580313
STARRETT CORDLESS HOLESAW CSC 16
LENOX 3003333L T2 BI-METAL HOLE SAW 52MM
BAHCO 3832-40 HOLESAW CARB TIPPED 40MM IP
STARRETT HOLE SAW D1016 DIAMOND 17MM
BOSCH 2608584799 60MM DIA SHEET METAL HOLESAW
12MM LONG BROACHING CUTTER