Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Tapered HSS drill bits
Tapered HSS drill bit
TITEX A4244-18.75 JOBBER DRILLS HSS/HSS-E 5065859
TITEX A4244-18.75 JOBBER DRILLS HSS/HSS-E 5065859
Tapered HSS drill bit Walter Titex
References
walter titex:
A4244-18.75
rubix:
356A8054
manufacturer :
5065859
ean:
4031132056593
Technical specifications
Body material
HSS-E
See all Specifications
Product details
Technical specifications
Product details : TITEX A4244-18.75 JOBBER DRILLS HSS/HSS-E 5065859
Technical specifications
Attributes
Body material
HSS-E
Min. diameter
10
mm
Max diameter
19.75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
131.73
excl. VAT
/
Each
£
158.08
incl. VAT
Usually arrives within 14 working days
Select variants (33)
Add to cart
Create PDF from product
Check our products from related categories
TITEX A4244-26.5 JOBBER DRILLS HSS/HSS-E 5065883
TITEX A4244-15 JOBBER DRILLS HSS/HSS-E 5065844
TITEX A4244-21.5 JOBBER DRILLS HSS/HSS-E 5065870
FACOM DRILL 285.F1
TITEX A4244-25 JOBBER DRILLS HSS/HSS-E 5065880
FACOM DRILL 285.F3
TITEX A4244-15.75 JOBBER DRILLS HSS/HSS-E 5065847
TITEX A4244-10.2 JOBBER DRILLS HSS/HSS-E 5065825
TITEX A4244-29 JOBBER DRILLS HSS/HSS-E 5065888
G & J HALL CONE CUT TOOL 1 6-20MM
G & J HALL CONE CUT TOOL 1A 9.5 - 22.5MM
ROEBUCK 853468 HSS TIN STEP DRILL DIAMETER RANGE 4-20 MM
TITEX A4244-22.25 JOBBER DRILLS HSS/HSS-E 5065873
TITEX A4244-23.5 JOBBER DRILLS HSS/HSS-E 5065877
TITEX A4244-12.2 JOBBER DRILLS HSS/HSS-E 5065833