References
Gühring:651 3.850
Rubix:285A7237
Manufacturer :9006510038500
EAN:4031093199506

Product details : GUHRING 00651 003.850 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 3.85 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 3.85 mm |
Show UNSPSC/ECL@SS
£ 8.60 excl. VAT
/ Each
£ 10.32 incl. VAT
- Usually arrives within 14 working days
