Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1166TIN-10 DRILLS SOLID CARBID TYPE N 5057925
TITEX A1166TIN-10 DRILLS SOLID CARBID TYPE N 5057925
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A1166TIN-10
rubix:
356A6625
manufacturer :
5057925
ean:
4031132075846
Technical specifications
Drilling diameter
10
mm
Total length
89
mm
Length of cut
55
mm
Product details
Technical specifications
Product details : TITEX A1166TIN-10 DRILLS SOLID CARBID TYPE N 5057925
Technical specifications
Attributes
Drilling diameter
10
mm
Total length
89
mm
Length of cut
55
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
126.93
excl. VAT
/
Each
£
152.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TITEX DC150-05-05.500A0-WJ30TA SOLID CARBIDE DRILL 7462093
SANDVIK R840105030A1A1220 DELTA -C DRIVE
CUTLINE 893087 SCD08-06.40I1 CUPMM - CARB. DRILL D6.4 INT. COOLING 8XD
CUTLINE 892855 SCD03-04.40I1 CUPMM CARB DRILL 4.4 IC 3XD
SANDVIK 860.1-0400-012A1-SM1210 SC DRILLS CORODRILL 7574690
SANDVIK 860.1-0500-019A1-PMP1BM SC DRILLS CORODRILL 8151146
SANDVIK 860.1-1375-041A1-SDS2BM SC DRILLS CORODRILL 8420961
SANDVIK 860.1-0540-047A1-PMP1BM SC DRILLS CORODRILL 8151164
SANDVIK R840-1050-50-A0A 1220 5748432
SANDVIK 860.1-1130-053A1-PMP1BM SC DRILLS CORODRILL 8151380
SANDVIK 860.1-0800-025A1-GM X1BM 7781469
DORMER R5207.4 STUB DRILL 7.40 MM 5981099
CUTLINE 893134 SCD08-12.20I1 CUPMM - CARB. DRILL D12.2 INT. COOLING 8X
SANDVIK 860.1-0430-022A1-GMX1BM SC DRILLS CORODRILL 7781661
DORMER R45714.5 DRILL 14.50 MM 5979088