Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1166TIN-5 DRILLS SOLID CARBID TYPE N 5057955
TITEX A1166TIN-5 DRILLS SOLID CARBID TYPE N 5057955
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A1166TIN-5
rubix:
276A2134
manufacturer :
5057955
ean:
4031132075709
Technical specifications
Drilling diameter
5
mm
Total length
62
mm
Length of cut
35
mm
Product details
Technical specifications
Product details : TITEX A1166TIN-5 DRILLS SOLID CARBID TYPE N 5057955
Technical specifications
Attributes
Drilling diameter
5
mm
Total length
62
mm
Length of cut
35
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
48.85
excl. VAT
/
Each
£
58.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TITEX DC150-03-02.400U0-WJ30RE DRILLS 3-5 X DC PERFORM 7781158
SANDVIK 863.1-0637-026A1-OSH10F SC DRILLS CORODRILL 6882082
SANDVIK 1K324-0800-XB 1730 DURA SOLID CARBIDE END MILL 8213473
SANDVIK 860.1-0430-018A1-PMP1BM SC DRILLS CORODRILL 8151117
TITEX DC150-03-05.600D0-WJ30RE SOLID CARBIDE DRILL 7287648
SANDVIK 860.1-0590-019A0-PMP1BM SC DRILLS CORODRILL 8150907
CUTLINE 892789 SCD03-08.40I0 CUPMM CARB DRILL 8.4MM W/O IC 3XD
SANDVIK 860.1-0830-026A1-SDS2BM SC DRILLS CORODRILL 8420892
SANDVIK R840-1100-50-A0A1220 SC DRILLS CORODRILL 5747659
SANDVIK 860.1-0460-037A1-GMX1BM SC DRILLS CORODRILL 7823908
TITEX DC150-03-03.100D0-WJ30RE SOLID CARBIDE DRILL 7287627
SANDVIK 1K325-1200-XB 1730 DURA SOLID CARBIDE END MILL 8213556
GUHRING 05510 010.500 RATIO DRILL/COOLING SOLID CARBIDE 10.500MM
SANDVIK 860.1-0555-037A1-PMP1BM SC DRILLS CORODRILL 8151168
DOR R453 4.1 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRILL