Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A3486TIP-8 DRILLS SC BSX ALPHAJET ALPHA44 5064187
TITEX A3486TIP-8 DRILLS SC BSX ALPHAJET ALPHA44 5064187
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A3486TIP-8
rubix:
356A8022
manufacturer :
5064187
ean:
4031132211398
Technical specifications
Drilling diameter
8
mm
Total length
117
mm
Length of cut
79
mm
Product details
Technical specifications
Product details : TITEX A3486TIP-8 DRILLS SC BSX ALPHAJET ALPHA44 5064187
Technical specifications
Attributes
Drilling diameter
8
mm
Total length
117
mm
Length of cut
79
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
326.40
excl. VAT
/
Each
£
391.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R840-1475-30-A0A1220 SC DRILLS CORODRILL 5748088
CUTLINE 892746 SCD03-04.10I0 CUPMM CARB DRILL 4.1MM W/O IC 3XD
DORMER R4543.4 DRILL 3.40 MM 5979864
SANDVIK 860.1-0460-023A0-GMX1BM SC DRILLS CORODRILL 7781770
SANDVIK 860.1-0953-030A1-SM1210 SC DRILLS CORODRILL 7798294
SANDVIK 860.1-0390-020A1-GMX1BM SC DRILLS CORODRILL 7781656
SANDVIK 860.1-0680-035A1-GMX1BM SC DRILLS CORODRILL 7781693
TITEX A1166-7.2 DRILLS SOLID CARBID TYPE N 5057897
GUHRING 05510 005.400 RATIO DRILL/COOLING SOLID CARBIDE 5.400MM
SANDVIK 861.1-0397-048A1-GMGC34 SC DRILLS LONG AND MICRO 6150960
SANDVIK 460.1-1410-063A1-XM GC34 6762783
MITSUBCARB MS1370-SLK SOLID CARBIDE DRILLS MS LINE 90012587
SANDVIK 860.1-1200-053A1-PMP1BM SC DRILLS CORODRILL 8151402
SANDVIK 460.1-0970-029A0-XM GC34 6241437
SANDVIK 460.1-1000-050A1-XM GC34 460 SOLID CARBIDE DRILL 6240996