References
Dormer:R4543.4
Rubix:1301179
EAN:7320760614457




Technical specifications
| Drilling diameter | 3.4 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 28 mm |
Product details : DORMER R4543.4 DRILL 3.40 MM 5979864
Technical specifications
Attributes
| Drilling diameter | 3.4 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 28 mm |
| Shank type | cylindrical |
| Din standard | din 6537 l |
| Ratio of diameter to length of drill hole | 5xd |
| Internal cooling | no |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 49.15 excl. VAT
/ Each
£ 58.98 incl. VAT
- Usually arrives within 14 working days