Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1166-10 DRILLS SOLID CARBID TYPE N 5057786
TITEX A1166-10 DRILLS SOLID CARBID TYPE N 5057786
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A1166-10
rubix:
276A2659
manufacturer :
5057786
ean:
4031132236605
Technical specifications
Drilling diameter
10
mm
Total length
89
mm
Length of cut
55
mm
Product details
Technical specifications
Product details : TITEX A1166-10 DRILLS SOLID CARBID TYPE N 5057786
Technical specifications
Attributes
Drilling diameter
10
mm
Total length
89
mm
Length of cut
55
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
97.58
excl. VAT
/
Each
£
117.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DORMER R4598.3 6719049
SANDVIK 860.1-0740-038A1-GMX1BM SC DRILLS CORODRILL 7781699
SANDVIK 460.1-0410-021A1-XM GC34 SOLID CARBIDE DRILL 6240925
SANDVIK 860.1-0345-016A1-PMP1BM SC DRILLS CORODRILL 8151083
GUHRING 05511 014.100 RATIO DRILL/COOLING SOLID CARBIDE 14.100MM
SANDVIK 860.1-1150-053A1-PMP1BM SC DRILLS CORODRILL 8151386
SANDVIK 860.1-1100-054A1-SM 1210 7782515
SANDVIK 860.1-0840-043A1-GMX1BM SC DRILLS CORODRILL 7781708
MITSUBCARB MS1400-SLK SOLID CARBIDE DRILLS MS LINE 90012591
MITSUBCARB MS1150-SSA SOLID CARBIDE DRILLS MS LINE 90012552
GUHRING 05510 008.600 RATIO DRILL/COOLING SOLID CARBIDE 8.600MM
GUHRING 05510 006.750 RATIO DRILL/COOLING SOLID CARBIDE 6.750MM
GUHRING 05511 008.000 RATIO DRILL/COOLING SOLID CARBIDE 8.000MM
MITSUBCARB MS1260-SSA SOLID CARBIDE DRILLS MS LINE 90012572
TITEX DC160-03-05.000A1-WJ30ET SOLID CARBIDE DRILL 7378114