Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1166-13 DRILLS SOLID CARBID TYPE N 5057816
TITEX A1166-13 DRILLS SOLID CARBID TYPE N 5057816
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A1166-13
rubix:
276A2662
manufacturer :
5057816
ean:
4031132236902
Technical specifications
Drilling diameter
13
mm
Total length
102
mm
Length of cut
65
mm
Product details
Technical specifications
Product details : TITEX A1166-13 DRILLS SOLID CARBID TYPE N 5057816
Technical specifications
Attributes
Drilling diameter
13
mm
Total length
102
mm
Length of cut
65
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
205.13
excl. VAT
/
Each
£
246.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TITEX A1163-6.4 DRILLS SOLID CARBID TYPE N 5057593
SANDVIK 860.1-0300-009A1-SM1210 SC DRILLS CORODRILL 7574666
SANDVIK 860.1-0330-021A1-PMP1BM SC DRILLS CORODRILL 8151078
TITEX DC150-03-04.900A1-WJ30RE SOLID CARBIDE DRILL 6968756
TITEX DC150-03-09.800D0-WJ30RE SOLID CARBIDE DRILL 7287677
CUTLINE 892780 SCD03-07.50I0 CUPMM CARB DRILL 7.5MM W/O IC 3XD
TITEX DC150-05-07.300D1-WJ30RE SOLID CARBIDE DRILL 7287810
SANDVIK R840-1111-70-A1A1220 SC DRILLS CORODRILL 5747647
TITEX DC150-05-04.763A0-WJ30TA SOLID CARBIDE DRILL 3-5 7462084
TITEX DC150-03-05.200A1-WJ30RE SOLID CARBIDE DRILL 6968760
TITEX DC150-05-05.000D1-WJ30RE SOLID CARBIDE DRILL 7287786
SANDVIK 460.1-1850-056A0-XMGC34 SC DRILLS CORODRILL 460 6241499
TITEX DC150-03-06.800D0-WJ30RE SOLID CARBIDE DRILL 7287657
GUHRING 05514 007.500 RATIO DRILL SOLID CARBIDE 7.500MM
DORMER R4598.5 R459 8.50 CARBIDE LONG SERIES (X8D) DRILL 6719052