Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-05.000D1-WJ30RE SOLID CARBIDE DRILL 7287786
TITEX DC150-05-05.000D1-WJ30RE SOLID CARBIDE DRILL 7287786
Solid carbide drills with coolant-through
References
walter titex:
DC150-05-05.000D1-WJ30RE
rubix:
2593215
manufacturer :
7287786
ean:
4031132401515
Technical specifications
Drilling diameter
5
mm
Total length
82
mm
Product details
Technical specifications
Product details : TITEX DC150-05-05.000D1-WJ30RE SOLID CARBIDE DRILL 7287786
Solid carbide drills with coolant-through DC150-05-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.1969in
Technical specifications
Attributes
Drilling diameter
5
mm
Total length
82
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
64.57
excl. VAT
/
Each
£
77.48
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
DOR CARB TIN CDX DRILL 6.3
SANDVIK 860.1-0450-018A0-PMP1BM SC DRILLS CORODRILL 8150878
SANDVIK 860.1-0952-031A1-PMP1BM SC DRILLS CORODRILL 8151314
SANDVIK 460.1-0950-029A0-XM GC34 460 SOLID CARBIDE DRILL 6241434
TITEX A3389DPL-14 DRILLS SC 3-5 X DC HIGH PERFORMANCE 5337115
SANDVIK R840-0590-50-A1A1220 SC DRILLS CORODRILL 5748156
TITEX DC150-05-07.800D1-WJ30RE SOLID CARBIDE DRILL 7287816
TITEX A3486TIP-5.5 DRILLS SC BSX ALPHAJET ALPHA44 5064177
SANDVIK 860.1-0770-024A1-SDS2BM SC DRILLS CORODRILL 8420884
TITEX A1263-2.6 DRILLS SOLID CARBID TYPE N 5061142
SANDVIK 860.1-0410-013A1-SDS2BM SC DRILLS CORODRILL 8420834
SANDVIK R840-0930-50-A0A1220 SC DRILLS CORODRILL 5748343
TITEX DC150-03-09.525A1-WJ30RE SOLID CARBIDE DRILL 6968815
GUHRING 05511 005.000 RATIO DRILL/COOLING SOLID CARBIDE 5.000MM
SANDVIK R840-1280-70-A1A1220 SC DRILLS CORODRILL 5748552