Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A3367-4.5 DRILLS SC BSX ALPHAJET ALPHA44 5063674
TITEX A3367-4.5 DRILLS SC BSX ALPHAJET ALPHA44 5063674
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A3367-4.5
rubix:
356A8003
manufacturer :
5063674
ean:
4031132232874
Technical specifications
Drilling diameter
4.5
mm
Total length
74
mm
Length of cut
36
mm
Product details
Technical specifications
Product details : TITEX A3367-4.5 DRILLS SC BSX ALPHAJET ALPHA44 5063674
Technical specifications
Attributes
Drilling diameter
4.5
mm
Total length
74
mm
Length of cut
36
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
88.17
excl. VAT
/
Each
£
105.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TITEX DC150-05-11.600D1-WJ30RE SOLID CARBIDE DRILL 7287850
TITEX DC150-05-03.100A0-WJ30TA SOLID CARBIDE DRILL 7462061
GUHRING 05514 008.100 RATIO DRILL SOLID CARBIDE 8.100MM
DORMER R4583.73 DRILL 3.730 MM 5981095
TITEX DC150-03-08.800D0-WJ30RE SOLID CARBIDE DRILL 7287672
GUHRING 05511 005.300 RATIO DRILL/COOLING SOLID CARBIDE 5.300MM
SANDVIK R840-0590-50-A0A1220 SC DRILLS CORODRILL 5748154
SANDVIK 460.1-0870-044A1-XMGC34 SC DRILLS CORODRILL 460 6240980
SANDVIK 460.1-0900-027A0-XM GC34 460 SOLID CARBIDE DRILL 6241429
TITEX A1263-9.2 DRILLS SOLID CARBID TYPE N 5061208
SANDVIK 860.1-0913-073A1-NMH10F SC DRILLS LONG AND MICRO 6253742
BOSCH 2608596061 MULTI CONSTRUCTION DRILL BIT 6.5 X 90 X 150MM
SANDVIK 460.1-0870-026A1-XMGC34 SC DRILLS CORODRILL 460 6241277
SANDVIK 860.1-0300-009A0-GM X1BM 7781529
SANDVIK R840-0920-30-A1A1220 SC DRILLS CORODRILL 5748376