Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A3367-5.55 DRILLS SC BSX ALPHAJET ALPHA44 5063678
TITEX A3367-5.55 DRILLS SC BSX ALPHAJET ALPHA44 5063678
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A3367-5.55
rubix:
356A8006
manufacturer :
5063678
ean:
4031132232904
Technical specifications
Drilling diameter
5.55
mm
Total length
82
mm
Length of cut
44
mm
Product details
Technical specifications
Product details : TITEX A3367-5.55 DRILLS SC BSX ALPHAJET ALPHA44 5063678
Technical specifications
Attributes
Drilling diameter
5.55
mm
Total length
82
mm
Length of cut
44
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
88.17
excl. VAT
/
Each
£
105.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TITEX DC150-05-04.400A0-WJ30TA SOLID CARBIDE DRILL 7462079
TITEX DC150-03-03.969A1-WJ30RE SOLID CARBIDE DRILL 6968743
DORMER R45810.3 DRILL 10.30 MM 5980527
TITEX DC150-03-01.984U0-WJ30RE SOLID CARBIDE DRILL 3-5 7781151
DOR R454 8.9 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
SANDVIK 460.1-0610-031A0-XMGC34 SC DRILLS CORODRILL 460 6241097
GUHRING 05515 010.800 RATIO DRILL SOLID CARBIDE 10.800MM
GUHRING 05515 011.500 RATIO DRILL SOLID CARBIDE 11.500MM
TITEX DC150-05-19.000D1-WJ30RE SOLID CARBIDE DRILL 7287895
SANDVIK R840-1260-50-A1A1220 SC DRILLS CORODRILL 5747918
SANDVIK 860.1-0930-028A1-NMH10F SC DRILLS LONG AND MICRO 6253891
SANDVIK R840-1180-70-A1A 1220 5747558
DOR R453 3/8 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
ISCAR 6154624 SCD 055-035-060 ACP5N 908 CARBIDE DRILL
TITEX DC150-12-07.500A1-WJ30TA DRILLS8-12 X DC PERFORM 6618803