Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1166-6.3 DRILLS SOLID CARBID TYPE N 5057888
TITEX A1166-6.3 DRILLS SOLID CARBID TYPE N 5057888
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A1166-6.3
rubix:
356A6620
manufacturer :
5057888
ean:
4031132236230
Technical specifications
Drilling diameter
6.3
mm
Total length
70
mm
Length of cut
42
mm
Product details
Technical specifications
Product details : TITEX A1166-6.3 DRILLS SOLID CARBID TYPE N 5057888
Technical specifications
Attributes
Drilling diameter
6.3
mm
Total length
70
mm
Length of cut
42
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
56.55
excl. VAT
/
Each
£
67.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TITEX A1263-3.1 DRILLS SOLID CARBID TYPE N 5061147
GUHRING 05515 007.400 RATIO DRILL SOLID CARBIDE 7.400MM
TITEX A1166-5.4 DRILLS SOLID CARBID TYPE N 5057879
TITEX DC150-05-08.200A0-WJ30TA SOLID CARBIDE DRILL 7462127
CUTLINE 892861 SCD03-05.00I1 CUPMM CARB DRILL 5.0 IC 3XD
TITEX DC150-05-04.700A1-WJ30RE SOLID CARBIDE DRILL 6618317
SANDVIK 860.1-0500-040A1-NM H10F SOLID CARBIDE DRILL 6253765
SANDVIK 460.1-0380-011A0-XM GC34 460 SOLID CARBIDE DRILL 6241370
TITEX DC150-05-11.800A1-WJ30RE SOLID CARBIDE DRILL 6618409
TITEX DC150-05-13.500A1-WJ30RE SOLID CARBIDE DRILL 6618430
SANDVIK R840-1020-70-A1A1220 SC DRILLS CORODRILL 5748087
SANDVIK R840-0600-70-A1A1220 DELTA-C SOLID CARBIDE DRILL 5747171
DORMER R4578.0 DRILL 8.00 MM 5980389
DORMER R4597/32 6719015
SANDVIK R840-1080-30-A1A1220 SC DRILLS CORODRILL 5748771