Helicoidal carbide solid drill bit Sandvik Coromant
Drilling diameter | 3 mm |
---|---|
Total length | 77 mm |
Length of cut | 24.4 mm |
Drilling diameter | 3 mm |
---|---|
Total length | 77 mm |
Length of cut | 24.4 mm |
Tip angle | 130 ° |
Internal cooling | yes |
Usually arrives within 14 working days