Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1166-18 DRILLS SOLID CARBID TYPE N 5057850
TITEX A1166-18 DRILLS SOLID CARBID TYPE N 5057850
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A1166-18
rubix:
356A6611
manufacturer :
5057850
ean:
4031132237244
Technical specifications
Drilling diameter
18
mm
Total length
123
mm
Length of cut
76
mm
Product details
Technical specifications
Product details : TITEX A1166-18 DRILLS SOLID CARBID TYPE N 5057850
Technical specifications
Attributes
Drilling diameter
18
mm
Total length
123
mm
Length of cut
76
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
354.73
excl. VAT
/
Each
£
425.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DORMER R5104.5 R510 4.50 MM CARBIDE CDX STRAIGHT JOBBER DRILL 5980548
TITEX A1166-3 CARBIDE DRILL 5057855
SANDVIK 860.1-1150-037A1-PMP1BM SC DRILLS CORODRILL 8151385
MITSUBCARB MS1150-SSA SOLID CARBIDE DRILLS MS LINE 90012552
SANDVIK 860.1-1250-039A1-GM X1BM 7781514
SANDVIK R840-1750-30-A1A1220 SC DRILLS CORODRILL 5748006
MITSUBCARB MS1260-SLA SOLID CARBIDE DRILLS MS LINE 90012570
GUHRING 05510 006.350 RATIO DRILL/COOLING SOLID CARBIDE 6.350MM
TITEX DC150-05-07.400D1-WJ30RE SOLID CARBIDE DRILL 7287812
TITEX DC150-03-03.300D0-WJ30RE SOLID CARBIDE DRILL 7287629
TITEX DC150-03-05.556A1-WJ30RE SOLID CARBIDE DRILL 6968765
TITEX DC150-03-03.969A1-WJ30RE SOLID CARBIDE DRILL 6968743
SANDVIK R840-0950-30-A1A1220 DELTA-C SOLID CARBIDE DRILL 5748423
GUHRING 05511 008.400 RATIO DRILL/COOLING SOLID CARBIDE 8.400MM
TITEX A1166-8.3 DRILLS SOLID CARBID TYPE N 5057908