Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A3367-13.5 DRILLS SC BSX ALPHAJET ALPHA44 5063656
TITEX A3367-13.5 DRILLS SC BSX ALPHAJET ALPHA44 5063656
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A3367-13.5
rubix:
356A7995
manufacturer :
5063656
ean:
4031132233253
Technical specifications
Drilling diameter
13.5
mm
Total length
124
mm
Length of cut
77
mm
Product details
Technical specifications
Product details : TITEX A3367-13.5 DRILLS SC BSX ALPHAJET ALPHA44 5063656
Technical specifications
Attributes
Drilling diameter
13.5
mm
Total length
124
mm
Length of cut
77
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
232.33
excl. VAT
/
Each
£
278.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 460.1-0800-040A0-XM GC34 460 SOLID CARBIDE DRILL 6241120
GUHRING 05515 003.200 RATIO DRILL SOLID CARBIDE 3.200MM
DORMER R4578.5 DRILL 8.50 MM 5980407
SANDVIK 860.1-0555-017A1-SM1210 SC DRILLS CORODRILL 7574702
DOR R453 9/64 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
SANDVIK 860.1-0357-028A1-GMX1BM SC DRILLS CORODRILL 7823898
SANDVIK 860.1-0794-025A1-SM1210 SC DRILLS CORODRILL 7782461
TITEX DC150-03-12.000D1-WJ30RE SOLID CARBIDE DRILL 7287751
SANDVIK 860.1-0840-031A0-PMP1BM SC DRILLS CORODRILL 8150956
SANDVIK 460.1-0310-016A1-XM GC34 SOLID CARBIDE DRILL 6240911
SANDVIK 460.1-1468-044A1-XMGC34 SC DRILLS CORODRILL 460 6241331
MITSUBCARB MS0370-SLK SOLID CARBIDE DRILLS MS LINE 90012355
DOR R454 9/16 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
BOSCH 2608596061 MULTI CONSTRUCTION DRILL BIT 6.5 X 90 X 150MM
SANDVIK 860.1-0370-030A1-NM H10F 6253750