References
Sandvik Coromant:860.1-0370-030A1-NMH10F
Rubix:288A4120
Manufacturer :6253750




Technical specifications
| Drilling diameter | 3.7 mm |
|---|---|
| Total length | 77 mm |
| Length of cut | 27.9 mm |
Product details : SANDVIK 860.1-0370-030A1-NM H10F 6253750
Technical specifications
Attributes
| Drilling diameter | 3.7 mm |
|---|---|
| Total length | 77 mm |
| Length of cut | 27.9 mm |
| Shank type | cylindrical |
| Internal cooling | yes |
| Tip angle | 130 ° |
Show UNSPSC/ECL@SS
£ 204.00 excl. VAT
/ Each
£ 244.80 incl. VAT
- Usually arrives within 14 working days