10 X 80 HEX COACH SCREW BZP PACK OF 25


Coach screw Rubix-UK

References
rubix-uk:M10X80HXCOACHSRW-BZP/25
rubix:8865280
brand logo
brand logo
Technical specifications
Length80 mm
Material/finishingsteel
Threading diameter10 mm

Product details : 10 X 80 HEX COACH SCREW BZP PACK OF 25


DIN 571 bright zinc plated, hex head ideal for use with a wrench or socket.

Technical specifications


Attributes
Length80 mm
Material/finishingsteel
Threading diameter10 mm
Show UNSPSC/ECL@SS
£ 15.31 excl. VAT
/ Each
£ 18.37 incl. VAT
  • Usually arrives within 14 working days