8 X 60 HEX COACH SCREW BZP PACK OF 25


Coach screw Rubix-UK

References
rubix-uk:M8X60HCS-ZP/25
rubix:8865175
brand logo
brand logo
Technical specifications
Length60 mm
Material/finishingsteel
Threading diameter8 mm

Product details : 8 X 60 HEX COACH SCREW BZP PACK OF 25


DIN 571 bright zinc plated, hex head ideal for use with a wrench or socket.

Technical specifications


Attributes
Length60 mm
Material/finishingsteel
Threading diameter8 mm
Show UNSPSC/ECL@SS
£ 13.40 excl. VAT
/ Each
£ 16.08 incl. VAT
  • Usually arrives within 14 working days