12 X 80 HEX COACH SCREW BZP PACK OF 10


Coach screw Rubix-UK

References
rubix-uk:M12X80HCS-ZP/10
rubix:8865353
brand logo
brand logo
Technical specifications
Length80 mm
Material/finishingsteel
Threading diameter12 mm

Product details : 12 X 80 HEX COACH SCREW BZP PACK OF 10


DIN 571 bright zinc plated, hex head ideal for use with a wrench or socket.

Technical specifications


Attributes
Length80 mm
Material/finishingsteel
Threading diameter12 mm
Show UNSPSC/ECL@SS
£ 9.73 excl. VAT
/ Each
£ 11.68 incl. VAT
  • Usually arrives within 14 working days