6 X 25 HEX COACH SCREW BZP PACK OF 50


Coach screw Rubix-UK

References
rubix-uk:M6X25HCS-ZP/50
rubix:8865078
brand logo
brand logo
Technical specifications
Length25 mm
Material/finishingsteel
Threading diameter6 mm

Product details : 6 X 25 HEX COACH SCREW BZP PACK OF 50


DIN 571 bright zinc plated, hex head ideal for use with a wrench or socket.

Technical specifications


Attributes
Length25 mm
Material/finishingsteel
Threading diameter6 mm
Show UNSPSC/ECL@SS
£ 6.56 excl. VAT
/ Each
£ 7.87 incl. VAT
  • Usually arrives within 14 working days