8 X 40 HEX COACH SCREW BZP PACK OF 25


Coach screw Rubix-UK

References
rubix-uk:M8X40HCS-ZP/25
rubix:8865159
brand logo
brand logo
Technical specifications
Length40 mm
Material/finishingsteel
Threading diameter8 mm

Product details : 8 X 40 HEX COACH SCREW BZP PACK OF 25


DIN 571 bright zinc plated, hex head ideal for use with a wrench or socket.

Technical specifications


Attributes
Length40 mm
Material/finishingsteel
Threading diameter8 mm
Show UNSPSC/ECL@SS
£ 6.84 excl. VAT
/ Each
£ 8.21 incl. VAT
  • In stock: Next day delivery