8 X 50 HEX COACH SCREW BZP PK 25


Coach screw Rubix-UK

References
rubix-uk:M8X50HCS-ZP/25
rubix:8865167
brand logo
brand logo
Technical specifications
Length50 mm
Material/finishingsteel
Threading diameter8 mm

Product details : 8 X 50 HEX COACH SCREW BZP PK 25


DIN 571 bright zinc plated, hex head ideal for use with a wrench or socket.

Technical specifications


Attributes
Length50 mm
Material/finishingsteel
Threading diameter8 mm
Show UNSPSC/ECL@SS
£ 7.35 excl. VAT
/ Each
£ 8.82 incl. VAT
  • In stock: Next day delivery