HEX SET PK 25 M10X35HSS-8.8-ZP/25


High-tensile bolt Rubix-UK

References
rubix-uk:M10X35HSS-8.8-ZP/25
rubix:156A6502
brand logo
brand logo
Technical specifications
Length35 mm
Material/finishingSteel
Class8,8
See all Specifications

Product details : HEX SET PK 25 M10X35HSS-8.8-ZP/25


DIN 933 grade 8.8

Technical specifications


Attributes
Length35 mm
Material/finishingSteel
Class8,8
Threading diameter10 mm
Show UNSPSC/ECL@SS
£ 7.18 excl. VAT
/ Each
£ 8.62 incl. VAT
  • Usually arrives within 14 working days