HEX SET PK 50 M6X40HSS-A2/50


Hexagonal bolt, metric Rubix-UK

References
rubix-uk:M6X40HSS-A2/50
rubix:154A9736
brand logo
brand logo
Technical specifications
Length40 mm
Material/finishingsteel
Threading diameter6 mm
See all Specifications

Product details : HEX SET PK 50 M6X40HSS-A2/50


DIN 933 grade A2 stainless steel multi-purpose set screws. Hexagonal head. Fully threaded.

Technical specifications


Attributes
Length40 mm
Material/finishingsteel
Threading diameter6 mm
Metrical diameterm6
Show UNSPSC/ECL@SS
£ 11.22 excl. VAT
/ Each
£ 13.46 incl. VAT
  • In stock: Next day delivery